- 25 Teeth
- 6.39 in Outer Diameter
- 60 Chain Sprocket Number
features
- Ground face
| Chain Sprocket Pitch | 1 in |
| Bore Type | Finished Bore |
| O.D. | 6.39 in |
| Material External Use | Steel |
| Sprocket Style | A |
| Sprocket Thickness | 0.459 in |
| No. of Teeth Rows Strands | 1 |
| Chain Sprocket Number | 60 |
| Outside Dia. | 6.39 in |
| Type | A Plate |
| No. of Teeth | 25 |
| Sprocket Pitch Diameter | 5.984 in |
| Use With | TT50 |
| Pitch Dia. | 7.979 in |
| Material Internal Use | Carbon Steel |
| Chain No. | 60 |
| Finished Bore Size | 3.005 in |
| Weight | 3.34 LB |
| EAN or UPC | 697950078007 |

