- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 60 Tooth
- 4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Length Through Bore | 3.188 in |
| Construction Internal | Spoked |
| Pitch Dia. | 16.711 in |
| Bore Type | Bushed |
| Teeth Face Width | 4.688 in |
| Hub Dia. | 7.937 in |
| Hub Type | A |
| Material External Use | Cast Iron |
| Belt Width | 4 in |
| Pitch Diameter | 16.711 in |
| Bore Size [Min] | 1.25 in |
| Outside Dia. | 16.604 in |
| Material Internal Use | Cast Iron |
| Material | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Belt Size | XH |
| Bushing Bore Size [Max] | 4.5 in |
| Bushing Bore Size [Min] | 1.25 in |
| No. of Teeth | 60 |
| Bushing Type | QD |
| Bore Range [Min] | 1.5 in |
| Finished Bore | N/A |
| Bushing Series | J |
| Type | H-3 |
| Bore Range [Max] | 4.5 in |
| Belt Pitch | 7/8 in |
| Bore Size [Max] | 4.5 in |
| Weight | 85.0 LB |
| EAN or UPC | 697950122830 |

