- 0.75 in Drive Size
- 7 in Length
- Impact Socket Type
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Finish | Black Oxide |
| Extension Type | Impact |
| Socket Drive Size | 3/4 in |
| Overall Length | 7 in |
| Drive Size | 0.75 in |
| Weight | 1.77 LB |
| EAN or UPC | 697950140773 |

