Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
0.75 in Alloy Steel Impact Extension

6110

0.75 in Alloy Steel Impact Extension
Item #100969395
  • 0.75 in Drive Size
  • 10 in Length
  • Impact Socket Type
0.75 in Alloy Steel Impact Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Drive Size
  • 10 in Length
  • Impact Socket Type

description

  • Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
Drive Size 0.75 in
Weight 2.4 LB
EAN or UPC 697950337524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison