- 6 1/4" Outside Diameter
- 1 1/2" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Outside Dia. | 6.25 in |
| Inside Dia. | 1.5 in |
| Material External Use | Steel |
| Length | 1 1/2 in |
| Bore Type | Finished Bore |
| Length Through Bore | 1.5 in |
| Finished Bore Size | 1.5 in |
| Bore Size [Max] | 3.813 in |
| O.D. | 6.25 in |
| Material Internal Use | Carbon Steel |
| Weight | 12.3 LB |
| EAN or UPC | 697950066547 |

