- 6 1/4" Outside Diameter
- 2 1/2" Length Thru Bore
- 1" Stock Bore Weld on Hub
| Material Internal Use | Carbon Steel |
| Inside Dia. | 1 in |
| Material External Use | Steel |
| Finished Bore Size | 1 in |
| Bore Type | Finished Bore |
| Outside Dia. | 6.25 in |
| O.D. | 6.25 in |
| Length Through Bore | 2.5 in |
| Length | 2 1/2 in |
| Bore Size [Max] | 3.813 in |
| Weight | 21.1 LB |
| EAN or UPC | 697950066578 |

