- C Sprocket Style
- 62 Chain Number
- 15 Teeth
- 7.96 in Pitch Diameter
- 0.9375 in Minimum Bore
description
- Accu-Torch® steel sprockets are available for many engineering class chains in style A and C. Also available as split with welded hub and split or solid detachable hub. May also be furnished as shear pin type. Contact your local Service Center.
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
caution
- Accu-Torch® Sprockets are not intended to replace cut tooth roller chain sprockets
| Chain Sprocket Number | 62 |
| Chain Series | RR432, RR362, R432, 62, R362, 962, ROA620, RO622, RS625, RS627 |
| Bore Size [Min] | 0.938 in |
| Single Strand Tooth Thickness | 0.75 in |
| Bore Range [Max] | 2.813 in |
| No. of Teeth | 15 |
| Material | Steel |
| Hub O.D. | 4.75 in |
| Outside Dia. | 8.543 in |
| Pitch Diameter [Min] | 7.96 in |
| Length Through Bore | 3 in |
| Hub Length Thru | 2 1/4 in |
| Chain No. | 62 |
| Material Internal Use | Carbon Steel |
| Chain Strands | Single |
| Inch/Metric | Inch |
| Sprocket Style | C |
| Hardened Teeth | Without Hardened Teeth |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| No. of Strands Across | 1 |
| Bore Dia. [Max] | 3 1/4 in |
| Hub Dia. | 4 3/4 in |
| Chain Pitch | 1.654 in |
| Pitch Diameter | 7.96 in |
| Chain Sprocket Pitch | 1.654 in |
| Bore Range [Min] | 0.9375 in |
| Outside Dia. [Min] | 8.543 in |
| Pitch Dia. | 7.956 in |
| Bore Size [Max] | 2.813 in |
| Finished Bore Size | 0.938 in |
| Width Across Teeth | 0.75 in |
| Stock Bore Size | 15/16 in |
| Weight | 22.0 LB |
| EAN or UPC | 697950069050 |

