Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
1 1/16 in Dia Barrell

636

1 1/16 in Dia Barrell
Item #118606679
  • 1 1/16 in Diameter
1 1/16 in Dia Barrell
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/16 in Diameter

description

  • Barrel Drift Pins come in two different sizes. The tapers are uniform and blend into the body diameter. They are a 1 piece design, heat treated for strength and made from carbon steel. The pins are perfect for aligning bolt holes.

features

  • 1 piece design
  • Heat treated for strength
Material Steel
Weight 1.5 LB
EAN or UPC 697950686172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison