Skip to content Skip to navigation menu
0.75 in Alloy Steel Impact Ratchet

64A

0.75 in Alloy Steel Impact Ratchet
Item #100969399
  • 0.75 in Drive
  • Impact
0.75 in Alloy Steel Impact Ratchet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Drive
  • Impact

description

  • This is an adaptor used with ¾” drive impact sockets.
Overall Length N/A
Socket Drive Size 3/4 in
Female Dimension 3/4 in
Male Dimension 1/2 in
Drive Size 0.75 in
Weight 0.06 LB
EAN or UPC 697950179773
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison