- 12 oz Head Weight
- Steel Material External Use
description
- Ball Peen Hammers are drop forged high carbon steel, heat treated, quenched and tempered heads. Polish and finish is dependent upon series. These are special purpose machinist’s hammers with a machined striking face and peen. The flat striking face is generally used for striking chisels and/or punches. The ball-like rounded peen face is generally used for shaping, straightening or bending soft metals.
features
- American Hickory Handle Natural Shock Absorber
| Material | Steel |
| Type | Wood |
| Head Length | N/A |
| Face Diameter | N/A |
| Size (text) | N/A |
| Head Weight | 12 oz |
| Handle Length | N/A |
| Length | 13 1/4 in |
| Head Wt. | 12 oz |
| Weight | 1.0 LB |
| EAN or UPC | 697950144511 |

