- 6 1/2" Outside Diameter
- 1 3/8" Length Thru Bore
- N/A" Stock Bore Weld on Hub
| Length Through Bore | 1.375 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Inside Dia. | N/A |
| Bore Type | Finished Bore |
| Bore Size [Max] | 4 in |
| O.D. | 6.5 in |
| Length | 1 3/8 in |
| Outside Dia. | 6.5 in |
| Weight | 12.9 LB |
| EAN or UPC | 697950066585 |

