- 13 in Length
- 1 1/4 Diamater
description
- Broad Head Bull Pins come in two different sizes. The tapers are uniform and blend into the body diameter. They are a 1 piece design, heat treated for strength and made from carbon steel. The pins are perfect for aligning bolt holes.
features
- 1 piece design
- Heat treated for strength
| Length | 13 in |
| Type | Spuds and Pins |
| Material | Steel |
| Weight | 3.0 LB |
| EAN or UPC | 697950686196 |

