- 6 3/4" Outside Diameter
- 2 1/4" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Outside Dia. | 6.75 in |
| Length | 2 1/4 in |
| Inside Dia. | 1.5 in |
| Length Through Bore | 2.25 in |
| O.D. | 6.75 in |
| Material External Use | Steel |
| Bore Size [Max] | 4.313 in |
| Finished Bore Size | 1.5 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 21.7 LB |
| EAN or UPC | 697950066653 |

