- Size 6
- Type EM Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Sleeve Type | EM |
| Torque Rating [Max] | 450.0 in lb |
| Temperature Range [Min] | -50 °F |
| Color | Black |
| Coupling Size | 6 |
| Insert Style | Two Piece |
| HP @ RPM | 12.5 hp @ 1800 rpm |
| Material | TPR |
| Torsional Stiffness (Inch Pounds/Radian) | 1718 |
| Outside Dia. | 3 3/4 in |
| RPM [Max] | 6,000 rpm |
| Material External Use | Rubber |
| Temperature Range [Max] | 275 °F |
| Weight | 1.0 LB |
| EAN or UPC | 697950276670 |

