- 6" Conveyor Diameter
- 14 ga. Trough Thickness
- 5 ft Long
- Flared Trough
applications
- Used primarily to convey materials which are not free-flowing or which have a tendency to stick to the trough
| Length | 5 ft |
| Radius Center Height | 7 in |
| Radius | 3 1/2 in |
| Outer Width | 16 5/8 in |
| Trough Thickness/Gauge | 14 ga. |
| Conveyor Dia. | 6 in |
| Flange Width | 1.3125 in |
| Width - Inner | 14 in |
| Weight | 45.0 LB |

