- Size 6SC Spacer Hub
- 1 1/4" Bore
| Length | 1 7/32 in |
| Material External Use | Steel |
| RPM [Max] | 6,000 rpm |
| No. of Set Screws | 1 |
| Key Way Size | 1/4 X 1/8 in |
| Bore Size | 1 1/4 in |
| Material | Steel |
| Bore Size [Max] | 1.375 in |
| O.D. | 2.5 in |
| Coupling Size | 6 |
| Size Code | 6 |
| Length Through Bore | 1.219 in |
| Outside Dia. | 2 1/2 in |
| No. of Cap Screws | 4 |
| Finished Bore Size | 1.25 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Size of Cap Screws | 1/4" x 1 3/4" |
| Weight | 1.4 LB |
| EAN or UPC | 697950276755 |

