- Coupling Hub
- 5/8 in Bore
- 2 1/2 in Hub Diameter
- 1 7/32 in Hub Length
- 6SC Coupling Size
| RPM [Max] | 6,000 rpm |
| Hub Dia. | 2 1/2 in |
| Coupling Size | 6SC |
| Outside Dia. | 2 1/2 in |
| Bore Size | 5/8 in |
| Length | 1 7/32 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Weight | 1.3 LB |
| EAN or UPC | 697950789996 |

