- 6" Screw Diameter
- 1 1/2" Coupling Diameter
- 0.125" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Right / Left Hand | Right Hand |
| Coupling O.D. | 1 1/2 in |
| Style | Helicoid |
| Type | Helicoid, Screw |
| Flight Thickness Outside | 0.125 in |
| O.D. | 6 in |
| Material External Use | Steel |
| Shaft Dia. | 1.5 in |
| Screw Diameter | 6 in |
| Length | 118 in |
| Pitch | 6 in |
| Pipe O.D. | 2 3/8 in |
| Flight Thickness Inside | 0.25 ga. |
| Pipe I.D. | 2 in |
| Material Internal Use | Carbon Steel |
| Bolt Dia. | 0.5 in |
| Weight | 58.0 LB |
| EAN or UPC | 697950121697 |

