- 6" Screw Diameter
- 1 1/2" Coupling Diameter
- 0.188" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Screw
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Type | Helicoid, Screw |
| Material Internal Use | Carbon Steel |
| O.D. | 6 in |
| Style | Helicoid |
| Material External Use | Steel |
| Shaft Dia. | 1.5 in |
| Coupling O.D. | 1 1/2 in |
| Length | 118 in |
| Bolt Dia. | 0.5 in |
| Pipe I.D. | 2 in |
| Screw Diameter | 6 in |
| Flight Thickness Outside | 0.1875 in |
| Right / Left Hand | Right Hand |
| Flight Thickness Inside | 0.375 ga. |
| Pitch | 6 in |
| Pipe O.D. | 2 3/8 in |
| Weight | 70.0 LB |
| EAN or UPC | 697950121710 |

