- 6" Screw Diameter
- 1 1/2" Coupling Diameter
- 0.125" Flight Thickness Outside Edge
- 118" Length
- Right Hand Helicoid Flighting
description
- Formed in a special rolling machine by forming a steel tip into a continuous one-piece helix of the desired diameter, pitch, and thickness to fit conveyor screw pipes. Tapered in cross section, with the thickness at the inner edge approximately twice the thickness of the outer edge.
| Coupling O.D. | 1 1/2 in |
| Type | Helicoid, Flighting Only |
| Screw Diameter | 6 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Pitch | 6 in |
| O.D. | 6 in |
| Length | 118 in |
| Flight Thickness Inside | 0.25 in |
| Flight Thickness Outside | 0.125 in |
| Right / Left Hand | Right Hand |
| Style | Helicoid |
| Pipe I.D. | 2 in |
| Pipe O.D. | 2 3/8 in |
| Weight | 24.0 LB |
| EAN or UPC | 697950121529 |

