- Size 6S Coupling Flange
- Bored to 1 3/4"
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| No. of Set Screws | 2 |
| Bushing Series | N/A |
| RPM [Max] | 6,000 rpm |
| Bore Size [Max] | 1.875 in |
| Hub Length | 17/32 in |
| Inch/Metric | Inch |
| Bushing Type | N/A |
| Material | Cast Iron |
| Hub Dia. | 2 1/2 in |
| Bore Size | 1.750 in - 1 3/4 in |
| Keyway Size | 3/8 X 1/16 in |
| O.D. | 4 in |
| Material Internal Use | Cast Iron |
| Coupling Size | 6 |
| Set Screw | Yes |
| Outside Dia. | 4 in |
| Length Through Bore | 1.625 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.75 in |
| Material External Use | Cast Iron |
| Lock Type | Setscrew |
| Weight | 1.8 LB |
| EAN or UPC | 697950276984 |

