- 1.875 in Maximum Bore Size
- Finished Bore
- 6 Coupling Size
- 1.378 in Finished Bore Size
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Coupling Size | 6 |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Inch/Metric | Metric |
| Bushing Series | N/A |
| Hub Length | 17/32 in |
| Material External Use | Cast Iron |
| Bore Size | 1.378 in - 35 mm |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.378 in |
| RPM [Max] | 6,000 rpm |
| Length Through Bore | 1.625 in |
| No. of Set Screws | 2 |
| Material Internal Use | Cast Iron |
| Bushing Type | N/A |
| Material | Cast Iron |
| Bore Size [Max] | 1.875 in |
| Outside Dia. | 4 in |
| Keyway Size | 10 x 3.3 in |
| O.D. | 4 in |
| Hub Dia. | 2 1/2 in |
| Weight | 2.09 LB |
| EAN or UPC | 697950317304 |

