- Size 6SC Spacer Flange
- 1 5/8" Wide
| Bushing Series | N/A |
| O.D. | 4 in |
| Inch/Metric | Inch |
| Bore Size | 1.375 in - 1 3/8 in |
| Coupling Size | 6 |
| Material External Use | Steel |
| Material | Cast Iron |
| RPM [Max] | 6,000 rpm |
| Bushing Type | N/A |
| Length Through Bore | 1.563 in |
| Hub Dia. | 2 1/2 in |
| Outside Dia. | 4 in |
| Hub Length | 1 7/32 in |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| Weight | 2.0 LB |
| EAN or UPC | 697950276908 |

