- Size 6 SC Spacer Flange
- 2 1/16" Wide
| O.D. | 4 in |
| Length Through Bore | 2.063 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| Coupling Size | 6 |
| Hub Length | 1 1/32 in |
| Material External Use | Cast Iron |
| Outside Dia. | 4 in |
| RPM [Max] | 6,000 rpm |
| Material | Cast Iron |
| Hub Dia. | 2 1/2 in |
| Bushing Series | N/A |
| Bushing Type | N/A |
| Bore Type | Finished Bore |
| Weight | 2.4 LB |
| EAN or UPC | 697950277073 |

