- 6" Conveyor Diameter
- 5 ft Length
- 16 ga. Thickness
- Hip Roof Trough Cover
caution
- 0
| Length | 5 ft |
| Type | Hip Roof |
| Steel Thickness | 16 ga. |
| Conveyor Dia. | 6 in |
| Weight | 11.5 LB |
| EAN or UPC | 697950122199 |
| Length | 5 ft |
| Type | Hip Roof |
| Steel Thickness | 16 ga. |
| Conveyor Dia. | 6 in |
| Weight | 11.5 LB |
| EAN or UPC | 697950122199 |