- 6 in Conveyor Diameter
- Ball or Roller Type
description
- Used to support end bearing, cover, and trough.
features
- Drilling for bronze bearing or flanged ball bearing is standard
| Bolt Hole Size | 3/8 in |
| Type | Outside With Feet |
| Bearing Type | Ball or Roller |
| Material Thickness | 0.25 in |
| Conveyor Dia. | 6 in |
| Flange Width | 1.5 in |
| Center Distance | 4 1/2 in |
| Coupling O.D. | 1 1/2 in |
| Length Through Bore | 2.1875 in |
| Trough Style | U-Trough |
| Weight | 9.0 LB |
| EAN or UPC | 697950122397 |

