- 6" Conveyor Diameter
- Thru 10 Ga. Trough Thickness
- End Flange
| Radius Center Height | 4 1/4 in |
| Flange Width | 10.125 in |
| Material Thickness | 0.25 in |
| Bolt Hole Size | 3/8 in |
| Radius | 3 5/8 in |
| Trough Thickness | Thru 10 Ga. |
| Conveyor Dia. | 6 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950122618 |

