- 6" Conveyor Diameter
- 3/16" or 1/4" Trough Thickness
- End Flange
| Radius | 3 11/16 in |
| Material Thickness | 0.25 in |
| Conveyor Dia. | 6 in |
| Radius Center Height | 4 1/4 in |
| Bolt Hole Size | 3/8 in |
| Flange Width | 10.125 in |
| Trough Thickness | 3/16", 1/4" |
| Weight | 1.5 LB |
| EAN or UPC | 697950122625 |

