- 6" Conveyor Diameter
- Steel
- Flange Foot
description
- Trough feet are used to support trough at trough connections.
| Conveyor Dia. | 6 in |
| Material | Steel |
| Flange Length | 1 1/2 in |
| Bolt Hole Size - Flange | 3/8 in |
| Bolt Hole Spacing - Base | 8 1/8 in |
| Flange Thickness | 0.188 in |
| Bolt Hole Size - Base | 3/8 in |
| Weight | 1.75 LB |
| EAN or UPC | 697950122564 |

