- 6" Conveyor Diameter
- Red Rubber Gasket
| Conveyor Dia. | 6 in |
| Bolt Hole Size | 3/8 in |
| Radius | 3 11/16 in |
| Radius Center Height | 4 1/4 in |
| Material Thickness | 0.125 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950131191 |
| Conveyor Dia. | 6 in |
| Bolt Hole Size | 3/8 in |
| Radius | 3 11/16 in |
| Radius Center Height | 4 1/4 in |
| Material Thickness | 0.125 in |
| Weight | 1.0 LB |
| EAN or UPC | 697950131191 |