- 6" Conveyor Diameter
- Saddle Trough Support
description
- Used to support trough where flange feet cannot be used at connections.
| Bolt Hole Size | 3/8 in |
| Flange Length | 1 1/2 in |
| Conveyor Dia. | 6 in |
| Flange Thickness | 3/16 in |
| Bolt Hole Spacing | 8 1/8 in |
| Weight | 2.5 LB |
| EAN or UPC | 697950122649 |

