- 7" Outside Diameter
- 1 29/32" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Finished Bore Size | 1.5 in |
| Outside Dia. | 7 in |
| Length | 1 29/32 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| O.D. | 7 in |
| Inside Dia. | 1.5 in |
| Length Through Bore | 1.906 in |
| Material External Use | Steel |
| Bore Size [Max] | 4.563 in |
| Weight | 19.8 LB |
| EAN or UPC | 697950066691 |

