- Series 7060 Taper Lock Bushing, 6.4375 in Bore
features
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 6 in |
| Finished Bore Size | 6.438 in |
| Inch/Metric | Inch |
| Bushing Split | Yes |
| Bore Size | 6.4375 in |
| Bore with Shallow Key [Max] | 7 in |
| Large Diameter | 10 1/4 in |
| Bushing Key Seat | 1 1/2 X 3/4 in |
| Material Internal Use | Cast Iron |
| Torque Capacity | 34666.66 lbf |
| Bolt Circle Dia. | 10 in |
| Bore Size [Min] | 6.438 in |
| Mounting Options | Standard |
| Bore w/Full Keyway [MAX] | 7 in |
| Material External Use | Cast Iron |
| Bushing Series | 7060 |
| Bolt Circle Diameter | 10 in |
| Capscrew Size | 1 1/4 x 3 1/2 in |
| Cap Screws | 4 |
| Cap Screw Size | 1 1/4 x 3 1/2 in |
| Keyway | 1 1/2 x 3/4 |
| Keyway Size | 1 1/2 x 3/4 |
| Bore Type | Finished Bore |
| Material | Cast Iron |
| Wrench Torque | 651.66 lbf |
| Weight | 69.54 LB |
| EAN or UPC | 697950036946 |

