- Series 7060 Taper Lock Bushing, 3.9375 in Bore
| Bolt Circle Dia. | 10 in |
| Bore Type | Inch |
| Bushing Series | 7060 |
| Material | Cast Iron |
| Length Through Bore | 6 in |
| Keyway Size | 1 x 1/2 |
| Bore Size | 3.9375 in |
| Weight | 85.0 LB |
| EAN or UPC | 697950786582 |
| Bolt Circle Dia. | 10 in |
| Bore Type | Inch |
| Bushing Series | 7060 |
| Material | Cast Iron |
| Length Through Bore | 6 in |
| Keyway Size | 1 x 1/2 |
| Bore Size | 3.9375 in |
| Weight | 85.0 LB |
| EAN or UPC | 697950786582 |