- 1 in Drive Size
- 7 in Length
- Impact Socket Type
description
- Extensions are attached to the socket on one end and the ratchet on the other. They are used to extend the length of the socket.
| Finish | Black Oxide |
| Socket Drive Size | 1 in |
| Extension Type | Impact |
| Overall Length | 7 in |
| Drive Size | 1 in |
| Weight | 3.56 LB |
| EAN or UPC | 697950139937 |

