- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 72 Tooth
- 3/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Pitch Diameter | 11.459 in |
| Material External Use | Cast Iron |
| Type | H-3 |
| Bore Size [Min] | 0.5 in |
| Material | Cast Iron |
| Belt Pitch | 1/2 in |
| Hub Type | A |
| Bore Range [Max] | 2 15/16 in |
| Bushing Type | QD |
| Pitch Dia. | 11.459 in |
| Construction Internal | Spoked |
| Bore Type | Bushed |
| Belt Size | H |
| Bushing Bore Size [Max] | 2.938 in |
| Bore Size [Max] | 2.938 in |
| Hub Dia. | 6 in |
| Hardened Teeth | With Hardened Teeth |
| Belt Width | 1 in |
| Length Through Bore | 1.313 in |
| Outside Dia. | 11.4080 in |
| Bushing Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.313 in |
| Bushing Series | SF |
| No. of Teeth | 72 |
| Bore Range [Min] | 1/2 in |
| Finished Bore | N/A |
| Material Internal Use | Cast Iron |
| Weight | 15.0 LB |
| EAN or UPC | 697950122854 |

