- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 72 Tooth
- 1 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bushing Bore Size [Max] | 2.938 in |
| Bore Size [Min] | 0.5 in |
| Bushing Type | QD |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 11.459 in |
| Belt Size | H |
| Bore Range [Min] | 1/2 in |
| Bushing Bore Size [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bushed |
| Length Through Bore | 1 1/4 in |
| Belt Width | 1.5 in |
| Outside Dia. | 11.4080 in |
| No. of Teeth | 72 |
| Construction Internal | Spoked |
| Material External Use | Cast Iron |
| Teeth Face Width | 1.813 in |
| Bore Range [Max] | 2 15/16 in |
| Type | H-3 |
| Pitch Dia. | 11.459 in |
| Material | Cast Iron |
| Hub Dia. | 5 in |
| Finished Bore | N/A |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 2.938 in |
| Hub Type | A |
| Bushing Series | SF |
| Weight | 17.0 LB |
| EAN or UPC | 697950122861 |

