- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 72 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Width | 1 in |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Hub Dia. | 3 3/8 in |
| Outside Dia. | 8.567 in |
| Bore Size [Max] | 2 in |
| Bore Size [Min] | 0.5 in |
| Bore Type | Bushed |
| Bushing Bore Size [Max] | 2 in |
| Hub Type | A |
| Teeth Face Width | 1.25 in |
| Material External Use | Cast Iron |
| No. of Teeth | 72 |
| Length Through Bore | 1.25 in |
| Pitch Diameter | 8.594 in |
| Material Internal Use | Cast Iron |
| Bushing Type | QD |
| Pitch Dia. | 8.594 in |
| Bushing Series | SD |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Construction Internal | Spoked |
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Type | G-3 |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 7.2 LB |
| EAN or UPC | 697950122915 |

