- 7 1/2" Outside Diameter
- 3/4" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| Inside Dia. | 1.5 in |
| Material Internal Use | Carbon Steel |
| Length | 3/4 in |
| Length Through Bore | 0.75 in |
| O.D. | 7.5 in |
| Bore Type | Finished Bore |
| Outside Dia. | 7.5 in |
| Material External Use | Steel |
| Bore Size [Max] | 4.813 in |
| Finished Bore Size | 1.5 in |
| Weight | 9.0 LB |
| EAN or UPC | 697950066745 |

