- 7 1/2" Outside Diameter
- 2 3/16" Length Thru Bore
- 1.5" Stock Bore Weld on Hub
| O.D. | 7.5 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Bore Type | Finished Bore |
| Outside Dia. | 7.5 in |
| Length | 2 3/16 in |
| Inside Dia. | 1.5 in |
| Material External Use | Steel |
| Length Through Bore | 2.188 in |
| Bore Size [Max] | 4.813 in |
| Weight | 26.3 LB |
| EAN or UPC | 697950066806 |

