Skip to content Skip to navigation menu
1 in Alloy Steel Impact Ratchet

76

1 in Alloy Steel Impact Ratchet
Item #100969462
  • 1 in Drive
  • Impact
1 in Alloy Steel Impact Ratchet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Drive
  • Impact

description

  • Adaptors allow various socket sizes to be used with different ratchets
Socket Drive Size 1 in
Overall Length N/A
Male Dimension 3/4 in
Female Dimension 1 in
Drive Size 1 in
Weight 1.0 LB
EAN or UPC 697950140001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison