- A Sprocket Style
- 78 Chain Number
- 7 Teeth
- 6.01 in Pitch Diameter
- 0.9375 in Minimum Bore
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Material Internal Use | Carbon Steel |
| Single Strand Tooth Thickness | 0.875 in |
| Pitch Diameter | 6.01 in |
| Outside Dia. | 6.5 in |
| Width Across Teeth | 0.875 in |
| Length Through Bore | 0.875 in |
| Chain Strands | Single |
| Outside Dia. [Min] | 6.5 in |
| Bore Size [Min] | 0.938 in |
| Bore Range [Max] | 4.168 in |
| Bore Type | Finished Bore |
| Chain No. | 78 |
| Bore Style | Minimum Bore |
| Inch/Metric | Inch |
| No. of Teeth | 7 |
| Pitch Diameter [Min] | 6.01 in |
| Material | Steel |
| Chain Sprocket Pitch | 2.609 in |
| Bore Range [Min] | 0.9375 in |
| Material External Use | Steel |
| No. of Strands Across | 1 |
| Chain Sprocket Number | 78 |
| Pitch Dia. | 6.013 in |
| Finished Bore Size | 0.938 in |
| Sprocket Style | A |
| Weight | 6.45 LB |
| EAN or UPC | 697950372860 |

