- C Sprocket Style
- 78 Chain Number
- 40 Teeth
- 33.25 in Pitch Diameter
- 1.5 in Minimum Bore
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Length Through Bore | 6.75 in |
| Outside Dia. [Min] | 34.151 in |
| Bore Range [Max] | 4.625 in |
| Material External Use | Steel |
| Hub O.D. | 7.25 in |
| Bore Size [Min] | 1.5 in |
| No. of Teeth | 40 |
| Chain Strands | Single |
| Hub Dia. | 7 1/4 in |
| Bore Size [Max] | 4.625 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Single Strand Tooth Thickness | 0.875 in |
| Bore Range [Min] | 1.5 in |
| Pitch Diameter | 33.25 in |
| Bore Style | Minimum Bore |
| Chain Sprocket Number | 78 |
| Width Across Teeth | 0.875 in |
| Pitch Dia. | 33.252 in |
| Outside Dia. | 34.151 in |
| Material | Steel |
| Chain Sprocket Pitch | 2.609 in |
| Bore Type | Finished Bore |
| No. of Strands Across | 1 |
| Chain No. | 78 |
| Finished Bore Size | 1.5 in |
| Sprocket Style | C |
| Pitch Diameter [Min] | 33.25 in |
| Weight | 226.0 LB |
| EAN or UPC | 697950069326 |

