- C Sprocket Style
- 78 Chain Number
- 10 Teeth
- 8.44 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Width Across Teeth | 0.875 in |
| Chain No. | 78 |
| Pitch Dia. | 8.44 in |
| Length Through Bore | 3.875 in |
| Pitch Diameter [Min] | 8.44 in |
| Outside Dia. [Min] | 9.03 in |
| Hub O.D. | 5.25 in |
| No. of Teeth | 10 |
| No. of Strands Across | 1 |
| Pitch Diameter | 8.44 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Hub Dia. | 5 1/4 in |
| Material | Steel |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Set Screw Size | 3/4-10 UNC |
| Finished Bore Size | 3.438 in |
| Chain Sprocket Number | 78 |
| Keyway | 7/8 x 7/16 |
| Sprocket Style | C |
| Outside Dia. | 9.03 in |
| Chain Strands | Single |
| Chain Sprocket Pitch | 2.609 in |
| Single Strand Tooth Thickness | 0.875 in |
| Inch/Metric | Inch |
| Bore Size [Min] | 3.438 in |
| Weight | 21.23 LB |
| EAN or UPC | 697950324159 |

