- C Sprocket Style
- 78 Chain Number
- 9 Teeth
- 7.63 in Pitch Diameter
- 1 Strand
features
- For engineering class and mill chains
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
| Outside Dia. | 8.176 in |
| Set Screw Size | 1/2-13 UNC |
| Chain No. | 78 |
| Width Across Teeth | 0.875 in |
| Outside Dia. [Min] | 8.176 in |
| Chain Sprocket Pitch | 2.609 in |
| Bore Size [Min] | 1.938 in |
| Chain Strands | Single |
| Chain Sprocket Number | 78 |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| No. of Teeth | 9 |
| Keyway | 1/2 x 1/4 |
| Material External Use | Steel |
| Length Through Bore | 3.875 in |
| Hub Dia. | 5 1/4 in |
| Pitch Diameter | 7.63 in |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| Pitch Diameter [Min] | 7.63 in |
| Material | Steel |
| Finished Bore Size | 1.938 in |
| Single Strand Tooth Thickness | 0.875 in |
| Hub O.D. | 5.25 in |
| Pitch Dia. | 7.63 in |
| Bore Type | Finished Bore |
| Weight | 25.9 LB |
| EAN or UPC | 697950324418 |

