- Size 7B Coupling Flange
- Using Series JA QD® Bushing
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Length Through Bore | 1.156 in |
| Coupling Size | 7 |
| RPM [Max] | 5,250 rpm |
| Inch/Metric | Inch |
| Bore Type | QD Bushing |
| Outside Dia. | 4 5/8 in |
| Bushing Type | QD |
| Material Internal Use | Cast Iron |
| Bushing Series | JA |
| O.D. | 4.625 in |
| Bore Size | 1 3/16 in |
| Bore Size [Max] | 1.188 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950277141 |

