- Size 7
- Type EM Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| HP @ RPM | 20 hp @ 1800 rpm |
| Insert Style | Two Piece |
| Torsional Stiffness (Inch Pounds/Radian) | 2769 |
| Material | TPR |
| Outside Dia. | 4 11/16 in |
| Sleeve Type | EM |
| RPM [Max] | 5,250 rpm |
| Temperature Range [Min] | -50 °F |
| Color | Black |
| Coupling Size | 7 |
| Torque Rating [Max] | 725.0 in lb |
| Material External Use | Rubber |
| Temperature Range [Max] | 275 °F |
| Weight | 1.0 LB |
| EAN or UPC | 697950277097 |

