- Size 7SC Spacer Hub
- 1" Bore
| Coupling Size | 7 |
| Key Way Size | 1/4 X 1/8 in |
| No. of Cap Screws | 4 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1 in |
| Bore Size [Max] | 1.625 in |
| Material External Use | Steel |
| Outside Dia. | 2 13/16 in |
| No. of Set Screws | 1 |
| Bore Size | 1 in |
| O.D. | 2.813 in |
| Length | 1 15/32 in |
| Bore Type | Finished Bore |
| Length Through Bore | 1.469 in |
| Material | Steel |
| RPM [Max] | 5,250 rpm |
| Size of Cap Screws | 1/4" x 1 7/8" |
| Weight | 2.0 LB |
| EAN or UPC | 697950277165 |

