- Coupling Hub
- 3/4 in Bore
- 2 13/16 in Hub Diameter
- 1 15/32 in Hub Length
- 7SC Coupling Size
| Bore Size | 0.75 in |
| Outside Dia. | 2.8125 in |
| Material | Steel |
| Hub Dia. | 2 13/16 in |
| Coupling Size | 7SC |
| Length | 1 15/32 in |
| RPM [Max] | 5250 rpm |
| Weight | 0.0 KG |
| Bore Size | 0.75 in |
| Outside Dia. | 2.8125 in |
| Material | Steel |
| Hub Dia. | 2 13/16 in |
| Coupling Size | 7SC |
| Length | 1 15/32 in |
| RPM [Max] | 5250 rpm |
| Weight | 0.0 KG |