- Size 7
- Type HS Coupling Sleeve
features
- Two flanges with internal teeth that engage an elastomeric flexible sleeve
- Easy installation and maintenance free
- No lubrication
- Dampens vibrations and controls shock
- Torsionally soft and double engagement
| Color | Orange |
| Coupling Size | 7 |
| Temperature Range [Min] | -65 °F |
| Torque Rating [Max] | 2,875.0 in lb |
| HP @ RPM | 80 hp @ 1800 rpm |
| Material | Hytrel® |
| Material External Use | Hytrel |
| Outside Dia. | 4 11/16 in |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 5,250 rpm |
| Insert Style | Two Piece |
| Torsional Stiffness (Inch Pounds/Radian) | 0 |
| Sleeve Type | HS |
| Weight | 0.69 LB |
| EAN or UPC | 697950277110 |

